Order Entry
Belgium
ContactUsLinkComponent
Acid bottles, with stopper and interchangeable cap, DURAN®
Acid bottles, with stopper and interchangeable cap, DURAN®
Catalog # 215-6122
Supplier:  DWK Life Sciences
undefined
Acid bottles, with stopper and interchangeable cap, DURAN®
Catalog # 215-6122
Supplier:  DWK Life Sciences

Specifications

  • Ext.Ø:
    75 mm
  • NS:
    19/17
  • Capacity:
    250 ml
  • Height:
    180 mm
  • Pk:
    1

Specifications

About this item

DURAN® borosilicate glass 3.3, clear or amber.

  • Excellent chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes
  • Glass Type I according to USP, EP and JP

Bottles with ground pennyhead stopper and ground interchangeable glass cap.

Caps

Product Information