About this item
NUCLEODUR® Sphinx RP is a bifunctional RP phase with a balanced ratio of propylphenyl and C18 ligands, using in HPLC.
- High purity spherical silica gel
- Hydrophobic, polar RP phase with selectivity for aromatic compounds
- Separation mechanism based on hydrophobic and additional π-π interactions
With its distinct selectivity based on well-balanced bifunctional surface coverage Sphinx RP is well-suited for the separations of quinolone antibiotics, sulfonamides, xanthines, and substituted aromatics. Due to low bleeding characteristics it is suitable for LC-MS.
EC guard columns are used for analytical EC columns with the Column Protection System guard column holder (554-5851).
VP guard columns are used for preparative VarioPrep columns with the following guard column holders:
8,0×10 mm (Int.Ø×L) guard column for 8,0 and 10,0 mm (Int.Ø) preparative column with holder MANA718251.
16,0×10 mm (Int.Ø×L) guard column for 16,0 and 21,0 mm (Int.Ø) preparative column with holder MANA718256.
32,0×15 mm (Int.Ø×L) guard column for 32,0 and 40,0 mm (Int.Ø) preparative column with holder MANA718253.
50,0×15 mm (Int.Ø×L) guard column for ≥50,0 mm (Int.Ø) preparative column with holder MANA718255.
Specifications
- Catalog No:
- MANA762375.210
- MANA762373.100
- MANA760806.40
- MANA761922.20
- MANA760812.40
- MANA761920.20
- MANA761920.30
- MANA761921.20
- MANA760812.20
- MANA761921.30
- MANA760812.30
- MANA760800.30
- MANA760800.20
- MANA762375.100
- MANA760800.46
- MANA760805.30
- MANA760800.40
- MANA760801.30
- MANA762372.100
- MANA760801.20
- MANA760801.46
- MANA762390.80
- MANA762390.160
- MANA760801.40
- MANA762373.210
- MANA760802.20
- MANA760824.20
- MANA760825.20
- MANA760802.40
- MANA760821.46
- MANA760802.30
- MANA760822.40
- MANA760803.20
- MANA760802.46
- MANA760803.40
- MANA760803.30
- MANA760803.46
- MANA760809.40
- MANA760809.46
- MANA760808.40
- MANA760808.46
- MANA760809.20
- MANA760809.30
- MANA760806.30
- MANA760806.46
- MANA760808.20
- MANA760808.30
- MANA760806.20
- MANA760805.40
- MANA760805.46
- MANA760812.46
- MANA760805.20
- MANA760821.20
- MANA760807.40
- MANA760807.46
- MANA760821.30
- MANA760821.40
- MANA760807.20
- MANA760813.46
- MANA761922.30
- MANA760807.30
- MANA760815.46
- Carbon load:
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- 15%
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- pH range:
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- USP code:
- L1