Order Entry
Belgium
ContactUsLinkComponent
pH electrodes, InLab® Power
pH electrodes, InLab® Power
Catalog # 662-2845
Supplier:  Mettler - Toledo
undefined
pH electrodes, InLab® Power
Catalog # 662-2845
Supplier:  Mettler - Toledo

Specifications

  • Connection:
    S7
  • Ø×L:
    12×120 mm
  • For:
    General applications
  • Type:
    InLab® Power
  • Description:
    pH electrode InLab® Power with pressurized electrolyte, SteadyForce™ reference system, A41 membrane
  • Material:
    Glass
  • Diaphr.:
    Ceramic
  • Electrolyte:
    DPA-Gel
  • Pk:
    1
  • Temp.:
    0...+130 °C
  • pH:
    0 - 12

Specifications

About this item

Combination pH electrode with SteadyForce™ and S7 screw head for general laboratory applications.

  • Highly reproducible
  • Maintenance-free
  • Autoclavable
Delivery: Supplied with quality certificate.