Order Entry
Belgium
ContactUsLinkComponent
Water purification system with UV and TOC monitoring, PURELAB® Flex 2
Water purification system with UV and TOC monitoring, PURELAB® Flex 2
Catalog # 171-0872
Supplier:  ELGA LabWater
undefined
Water purification system with UV and TOC monitoring, PURELAB® Flex 2
Catalog # 171-0872
Supplier:  ELGA LabWater

Specifications

  • Flow rate:
    Up to 2 l/min
  • Description:
    Purelab Flex 2, with UV and TOC monitoring
  • Model:
    Purelab Flex 2
  • Bacteria:
    <0,1 CFU/ml
  • Endotoxin:
    <0,0001 EU/ml
  • DNases:
    <20 pg/ml
  • Feed water:
    Pre-treated (RO/SDI/distilled)
  • Max. operating pressure:
    1,5 bar
  • RNases:
    0,002 ng/ml
  • TOC content:
    <5 ppb
  • Weight:
    11 kg
  • W×D×H:
    236×374×900/1020 mm
  • Pk:
    1

Specifications

About this item

The PURELAB flex 2 uniquely combines ease of use with the accurate delivery of pure water. The flexible modular system can be configured to deliver the quality of water you need for your applications and includes UV photo-oxidation and TOC monitoring. Delivers up to two liters per minute of type I water.

  • Features a flexible dispense handset with a large easy-to-read display you can easily check water quality (resistivity or conductivity and TOC) and volume
  • Height adjustable dispense point glides easily up and down the central column to accommodate virtually any size of container
  • Comfortable to hold and intuitive to use with no training required
  • Precise fingertip control (like a pipette) for drop by drop dispensing or preset with larger auto volumes to speed up the regular filling of larger containers
  • Very simple and easy to set up straight out of the box
  • USB data capture to record water quality
Delivery: Delivered without cartridge.