Order Entry
Austria
Orders LinkContactUsLinkComponent
Stackable Storage Boxes, Polyethylene

Stackable Storage Boxes, Polyethylene

Stackable storage box, temp. of use: −10...+50 °C, White, 668×452×403 mm (ext.), Polyethylene, 3690 g
Catalog # 216-3258
New Product
Supplier:   MULTIROIR
Stackable Storage Boxes, Polyethylene
Catalog # 216-3258
Supplier:  MULTIROIR
New Product
Stackable Storage Boxes, Polyethylene
Stackable Storage Boxes, Polyethylene

Stackable storage box, temp. of use: −10...+50 °C, White, 668×452×403 mm (ext.), Polyethylene, 3690 g

Price
97,60 €
Log in for availability
1 * 1 ST
Product Details & Documents

White polyethylene bins designed for laboratory environments. Smooth walls and rounded edges for easy, hygienic cleaning. Sturdy, stackable and available in three sizes. Suitable for intensive professional use.

  • Three sizes available

  • Closed handles with rounded edges
  • Smooth walls and rounded inner corners for optimal cleaning
  • Stackable to save space
  • Compatible with the requirements of laboratories and sensitive industries
  • Variable operating temperature depending on model
  • Solid walls/base

Made from high-quality polyethylene, these solid-sided white containers are perfectly suited to laboratory environments requiring cleanliness, strength and practicality. Their smooth inner surface and rounded edges enable fast, hygienic cleaning without residue retention, essential for preserving the integrity of samples or products handled.

Thanks to their robust design, these bins resist abrasion and are suitable for intensive, repeated use. Stackable to optimise storage space, they are available in three sizes and feature ergonomic closed handles for safe handling, even when wearing gloves. Recommended for use in laboratories, food processing and industrial environments.

Specifications
  • Colour:
    White
  • Description:
    Stackable storage box, temp. of use: −10...+50 °C
  • Material:
    Polyethylene
  • W×D×H:
    668×452×403 mm (ext.)
  • Weight:
    3690 g