Order Entry
Austria
Orders LinkContactUsLinkComponent
Combi-Rack for Test Tubes

Combi-Rack for Test Tubes

Combi-Rack for test tubes, 96-position, Red, PP, 210×115×28 mm
Catalog # NEOL2-2572
New Product
Supplier:   NEOLAB
Combi-Rack for Test Tubes
Catalog # NEOL2-2572
Supplier:  NEOLAB
New Product
Combi-Rack for Test Tubes

Combi-Rack for test tubes, 96-position, Red, PP, 210×115×28 mm

Price
30,40 €
Log in for availability
1 * 1 ST
Product Details & Documents

Combi rack for test tubes, 96-position.

  • Double-sided test tube rack with lid

    Available in 7 colours

    Made of PP

    Autoclavable up to 121 °C

On the upper side there are holes for test tubes with a capacity of 1,5 and 2 ml, on the lower one places for test tubes with a capacity of 1,5 and 2 ml. 0,5 ml.

Specifications
  • Colour:
    Red
  • Description:
    Combi-Rack for test tubes, 96-position
  • Material:
    PP
  • Seq:
    1
  • W×D×H:
    210×115×28 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.