Removable needles
34, 9,5 mm, 0,16 mm, 0,05 mm, 4
Catalog # HAMI207434-10
New Product
Supplier: HAMILTON BONADUZ
Jump to:
Product Details & Documents
The benefit of a replaceable needle for the occasional bend or clog and the minimal dead volume of a cemented needle. The unique removable needle design installs the needle precisely at the zero line. The result is a zero dead volume connection that simplifies priming.
Custom lengths and point styles are available. You can order your custom made needle according to your specification.
* Large hub
** Kel-F hub
Specifications
- Ext.Ø:0,16 mm
- Gauge:34
- Ø int.:0,05 mm
- Type of tip:4
- Length:9,5 mm
- Seq:39



