Order Entry
Austria
Orders LinkContactUsLinkComponent
Tork W6 Basic Papers

Tork W6 Basic Papers

Wipers, refill, universal, compatible with Tork W6 dispensers, Core int.Ø: 38 mm, Blue, 250000×195 mm, 6 rolls (6 × 250 m)
Catalog # SCAA130008
Supplier:   Essity
Tork W6 Basic Papers
Catalog # SCAA130008
Supplier:  Essity
Tork W6 Basic Papers
Tork W6 Basic Papers

Wipers, refill, universal, compatible with Tork W6 dispensers, Core int.Ø: 38 mm, Blue, 250000×195 mm, 6 rolls (6 × 250 m)

Price
125,00 €
Log in for availability
Product Details & Documents

Efficiently clean, even in high humidity and wet environments, with this specially designed wiping paper.

  • Ensure high-quality wiping paper, thanks to these food contact certified rolls

    Making the environment HACCP compliant is made easier with these HACCP International certified rolls

    Improve food production safety, thanks to the high visibility and traceability of this blue paper roll

    Save time on maintenance with a high-capacity wiping paper roll that lasts longer between refills

For improved hygiene in food processing and preparation areas, choose this blue wiping paper roll. It's both highly visible and HACCP certified for safety. Each sheet effectively cleans with a high level of strength, thickness and absorbency, so fewer towels are needed at a time. Save time on refills, too, as the wiping paper roll's high capacity means it lasts longer.

Certifications: FSC MIX Credit, SA-COC-008266; EU Ecolabel, SE/004/001.

Specifications
  • Packed:
    6 rolls (6 × 250 m)
  • Colour:
    Blue
  • Description:
    Wipers, refill, universal, compatible with Tork W6 dispensers, Core int.Ø: 38 mm
  • L×W:
    250000×195 mm
  • Seq:
    1
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.