Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Pressure Sensor Transmitters

Pressure sensor transmitter, 75 psi
Catalog # MFLX19406-67
Pressure Sensor Transmitters
Catalog # MFLX19406-67
Pressure Sensor Transmitters

Pressure sensor transmitter, 75 psi

Price
1 570,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The enhanced PendoTECH® pressure sensor transmitter connects seamlessly to the PendoTECH pressure sensor, delivering a 4 to 20 mA signal linear with pressure. It maintains its convenient DIN rail mounting design for easy installation and integration into bioprocess systems.

  • The PTR features an alarm output function with a dry contact relay output
  • The PTR supports the digital communication protocol of modbus TCP
  • It has a convenient DIN rail mounting design for easy integration

Two model options are available to deliver optimal performance based on pressure range. For lowest-pressure applications, the PTR 7,5 psi (MFLX19406-66) has a default 4 to 20 mA range of –11,5 to +7,5 psi. For higher pressure applications, the PTR 75 psi (MFLX19406-67) supports the full pressure range –11,5 to +75 psi.

 : Selecting the narrowest range that meets the application requirements achieves better accuracy and repeatability. See data sheet for additional details.

Specifications
  • Description:
    Pressure sensor transmitter, 75 psi
  • Seq:
    02