Reinraumetiketten, Core2Write
Core2Write-Etiketten, unsteril, Weiß, 101,6×76,2 mm, 1000 Etiketten/Rolle, 4 Rollen/Karton
Catalog # VELTC2WR4X3BLK01
Supplier: VELTEK ASSOCIATES
Jump to:
Product Details & Documents
Core2Write-Etiketten sind extrem langlebig, schmier- und wischfest, chemikalienbeständig und bleiben selbst bei extremen Temperaturen biegsam. Alle Etiketten können angepasst werden oder unbeschriftet bleiben.
- Always retain critical documentation, pre-printed and hand-written
- Extremely durable
- Abrasion and tear resistant
- Smear resistant
- Can withstand multiple chemicals
- Can withstand a wide temperature range (–70 to 200 ℃)
- Fully customisable by size, color, pre-printing
All roll labels come with a three inch plastic core. Can be applied to all types of surfaces: glass, poly, stainless steel. Can be autoclaved.
Ordering information: Also available in sheets (sold separately).
Specifications
- Farbe:Weiß
- Bezeichnung:Core2Write-Etiketten, unsteril
- Abmessungen:101,6×76,2 mm
- Seq:05
- Verpackt:1000 Etiketten/Rolle, 4 Rollen/Karton



