Label Rolls, Core2Write
Core2Write label, non-sterile, White, 76,2×38,1 mm, 1000 labels/roll, 4 rolls/case
Catalog # VELTC2WR3X1.5BLK01
Supplier: VELTEK ASSOCIATES
Jump to:
Product Details & Documents
Constructed using CleanPrint 10, Core2Write labels are extremely durable, smear and smudge proof, chemical resistant, and remain pliable in extreme temperatures. All labels can be customised or left blank.
- Always retain critical documentation, pre-printed and hand-written
- Extremely durable
- Abrasion and tear resistant
- Smear resistant
- Can withstand multiple chemicals
- Can withstand a wide temperature range (–70 to 200 ℃)
- Fully customisable by size, color, pre-printing
All roll labels come with a three inch plastic core. Can be applied to all types of surfaces: glass, poly, stainless steel. Can be autoclaved.
Ordering information: Also available in sheets (sold separately).
Specifications
- Colour:White
- Description:Core2Write label, non-sterile
- Dimensions:76,2×38,1 mm
- Seq:03
- Packed:1000 labels/roll, 4 rolls/case



