Barcode Scanner, V4500
Product Details & Documents
A rugged design offering seamless experience. Digitise data capture and automate your workflows with ease and accuracy with the V4500 Barcode Scanner.
High-speed, omnidirectional barcode scanning made simple
- Ideal for inventory management, kit verification, scan and print, and packout applications
- Proprietary cortex decoder technology allows scanner to easily read tiny barcodes as well as shiny and hard-to-read surfaces
- Automated keyboard device and dynamic user interface lets you go from setup to first scan in seconds
- Data parsing feature lets you sort and arrange data exactly how you want - start with a simple scan and easily connect to the cloud and your ERP system
- Inductive-charging battery lasts a full shift with over 75000 scans
-
2D barcode capability
Withstands 152,4 mm drops (MIL-STD-810G)
- Resistant to 115 kg crushes
- Resistant to military-grade shocks (MIL-STD-810G)
- Resistant to 1,8 metre drops
Battery: Rechargeable lithium-ion battery
Rotational tolerance: ±180°
Warranty: Three years
Field selection: High density or wide field
Field of view: High density field - 30° horizontal by 20° vertical; Wide field - 50° horizontal by 33,5° vertical
Focal point: Approximately 100 mm
Pitch: ±65° (from front to back)
Skew: ±60° from plane parallel to symbol (side-to-side)
High density field: 960×640; Wide field: 960×640
Optical resolution: High density field - 960×640; Wide field - 960×640
Certifications: Compliant with directive 2011/65/EU and 2015/863, IP65.
Documents
Barcode Scanner, V4500, Brady
Additional Product Details
Specifications
- Description:V1300 kit for V4500 barcode reader, EU plug
- Interfaces:RS232, USB 2.0 (generic HID, HID keyboard, virtual com port)
- Cat. No.:BRDY322623
- Sensor type:CMOS 1.2 Megapixel
- W×D×H:152×113×75 mm
- Power:100 - 240 V, 50 - 60 Hz
- Weight:0,53 kg
Accessories
Product Information
- Catalog #AvailabilityPrice
- V1100 spare battery charger for use with the V1200 battery for V4500 barcode scanner, blue and grey, 84,07W×132D×65,02H mm, 100 - 240 V, 50 - 60 HzV1100 spare battery charger for use with the V1200 battery for V4500 barcode scanner, blue and grey, 84,07W×132D×65,02H mm, 100 - 240 V, 50 - 60 HzBRDY177236Log in for availability1 * 1 ST - 196,00 €
Product Information
- Catalog #AvailabilityPrice
- Black AC adapter, 45,97×97,99×50,01 mm, 110 - 240 V, cable length: 114,3 cm, 180 gBlack AC adapter, 45,97×97,99×50,01 mm, 110 - 240 V, cable length: 114,3 cm, 180 gBRDY177241Log in for availability1 * 1 ST - 29,90 €
Product Information
- Catalog #AvailabilityPrice
- V1300 cradle for V4500
Product Information
- Catalog #AvailabilityPrice
- RS232 cable, 2,7 m for V4500
Product Information
- Catalog #AvailabilityPrice
- Power supply cord, 1,9 m for V4500
Product Information
- Catalog #AvailabilityPrice
- V1200 battery for V4500
Product Information
- Catalog #AvailabilityPrice
- USB cable, 1 m for V4500
Product Information
- Catalog #AvailabilityPrice
- USB cable, 2,7 m for V4500
Product Information
- Catalog #AvailabilityPrice
- RS232 cable, 1 m for V4500



