SODIUM POLYPHOSPHATES GLASSY FCC 1 * 500 g
Catalog # SPCMYY3002-500GM
Supplier: Spectrum Chemical
New Product
SODIUM POLYPHOSPHATES GLASSY FCC 1 * 500 g
Catalog # SPCMYY3002-500GM
Supplier: Spectrum Chemical
New Product
Frequently Bought Together
Hydroquinone for synthesis, Sigma-Aldrich®
Supplier: Merck
Toluene, EMPLURA®, extra pure, Supelco®
Supplier: Merck
tert-Butyl methyl ether anhydrous, 99.8 % 1 * 1 L
Supplier: Merck
Xylene (mixture of isomers) ≥98%, TECHNICAL
Supplier: VWR Chemicals
Hydrochloric acid ≥36.5% ≥99.999% (metals basis)
Supplier: Thermo Fisher Scientific
Methanol, extra dry 99.9%, AcroSeal®
Supplier: Thermo Fisher Scientific
Acetone (Reag. Ph. Eur.) for analysis, ACS, ISO 1 * 1 L
Supplier: PanReac AppliChem
11 components: Ca 2mg/l Zr 5mg/l K 5mg/l Zn 5mg/l Na 5mg/l Fe 5mg/l Al 5mg/l Ti 5mg/l Si 5mg/l P 10mg/l Mn 5mg/l in HNO3 5% 1 * 1 L
Supplier: CUSTOM MADE CHEMICALS LAB
Dichloromethane 99.9% stabilised for residue analysis, for trace analysis of polyaromatic hydrocarbons
Supplier: Thermo Fisher Scientific
Nitromethane 96% for spectroscopy
Supplier: Thermo Fisher Scientific
N,N-Dimethylformamide ≥99.9%, CHROMASOLV™ for headspace gas chromatography, Riedel-de Haën™
Supplier: Honeywell Chemicals
2,2,4-Trimethylpentane, extra dry over Molecular Sieve 99.5%, AcroSeal®
Supplier: Thermo Fisher Scientific
Water, CHROMASOLV™ for HPLC, Riedel-de Haën™
Supplier: Honeywell Chemicals
Chloroform 99+% stabilised, extra pure
Supplier: Thermo Fisher Scientific