Order Entry
Austria
Orders LinkContactUsLinkComponent
Water Separator

Water Separator

Water separator, two way stopcock, NS 18,8/2,5 mm, 10 ml, 0,1 ml, 29/32 NS, 29/32 NS
Catalog # NEUB03829010292919
Water Separator
Catalog # NEUB03829010292919
Water Separator

Water separator, two way stopcock, NS 18,8/2,5 mm, 10 ml, 0,1 ml, 29/32 NS, 29/32 NS

Price
415,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Water separator made of Borosilicate glass 3.3.

  • Graduation 10 ml in 1/10, 0-point on the stopcock
  • With 2-way tap
Specifications
  • Cone to condenser:
    29/32 NS
  • Cone to flask:
    29/32 NS
  • Capacity:
    10 ml
  • Description:
    Water separator, two way stopcock, NS 18,8/2,5 mm
  • Seq:
    04
  • Graduation:
    0,1 ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.