Order Entry
Austria
Orders LinkContactUsLinkComponent
Water Separator

Water Separator

Water separator, tap NS 18,8/2,5 mm, 10 ml, 0,1 ml, 29/32 NS, 29/32 NS
Catalog # NEUB-90-10292919
Water Separator
Catalog # NEUB-90-10292919
Water Separator

Water separator, tap NS 18,8/2,5 mm, 10 ml, 0,1 ml, 29/32 NS, 29/32 NS

Price
423,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Water separator made of Borosilicate glass 3.3.

  • Graduation 10 ml in 1/10, 0-point on the stopcock
  • With 2-way tap
Specifications
  • Cone to condenser:
    29/32 NS
  • Cone to flask:
    29/32 NS
  • Capacity:
    10 ml
  • Description:
    Water separator, tap NS 18,8/2,5 mm
  • Seq:
    02
  • Graduation:
    0,1 ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.