POTASSIUM OXALATE MONOHYDRATE CRYSTAL 1 * 2,5 kg
Catalog # SPCMYY2999-2.5KG
Supplier: Spectrum Chemical
POTASSIUM OXALATE MONOHYDRATE CRYSTAL 1 * 2,5 kg
Catalog # SPCMYY2999-2.5KG
Supplier: Spectrum Chemical
Frequently Bought Together
N,N-Dimethylhydrazine
Supplier: Merck
Acetonitrile, ChromAR® for HPLC, Macron Fine Chemicals™
Supplier: MACRON AVANTOR BRAND
3-(Chloromethyl)benzoyl chloride 98%
Supplier: Thermo Fisher Scientific
2-Butoxyethanol 99%, extra pure
Supplier: Thermo Fisher Scientific
(±)-2-Ethyl-1-hexanol, Sigma-Aldrich®
Supplier: Merck
Methanol ≥99.9%, CHROMASOLV™ for HPLC, Riedel-de Haën™
Supplier: Honeywell Chemicals
1,2-Dichloroethane 99+% for spectroscopy
Supplier: Thermo Fisher Scientific
Isooctane for UV, IR, HPLC, ACS 1 * 1 L
Supplier: PanReac AppliChem
Isoamyl alcohol mixture of isomers ≥99%
Supplier: Thermo Fisher Scientific
Isooctane (Reag. Ph. Eur.) for analysis, ACS 1 * 2,5 L
Supplier: PanReac AppliChem
11 components: Ca 2mg/l Zr 5mg/l K 5mg/l Zn 5mg/l Na 5mg/l Fe 5mg/l Al 5mg/l Ti 5mg/l Si 5mg/l P 10mg/l Mn 5mg/l in HNO3 5% 1 * 1 L
Supplier: CUSTOM MADE CHEMICALS LAB
Xylene (mixture of isomers) 99% ACS
Supplier: Thermo Fisher Scientific
Xylene (mixture of isomers), extra pure
Supplier: Thermo Fisher Scientific
tert-Butyl methyl ether for analysis
Supplier: Thermo Fisher Scientific
Tetrahydrofuran ≥99.9% inhibitor-free, CHROMASOLV™ Plus for HPLC, Riedel-de Haën™
Supplier: Honeywell Chemicals