Order Entry
Austria
Orders LinkContactUsLinkComponent
Height Adjustable Workstations

Height Adjustable Workstations

Cleanroom height adjustable workstation, 1400×600×767-1147 mm, Stainless steel 304
Catalog # PALBWU1401
Supplier:   Palbam
Height Adjustable Workstations
Catalog # PALBWU1401
Supplier:  Palbam
Height Adjustable Workstations
Height Adjustable Workstations

Cleanroom height adjustable workstation, 1400×600×767-1147 mm, Stainless steel 304

Price
8 700,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The cleanroom height adjustable workstation is designed with motorised lifters to allow the operator to quickly change the height of the table to ensure a comfortable, ergonomic work environment.

Table top and leveler base are manufactured from stainless steel 304 with electro-polished finish. The adjustable legs are manufactured from anodised aluminum. Height adjustability is controlled from easy to use front mounted control unit.

Table height can be adjusted from 760 to 1147 mm (30 to 45"). Custom dimensions are possible.

These tables are designed for 220 V.

Specifications
  • Description:
    Cleanroom height adjustable workstation, 1400×600×767-1147 mm
  • Material:
    Stainless steel 304
  • Seq:
    03
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.