Order Entry
Austria
Orders LinkContactUsLinkComponent
Supelco® TLC Explorer Documentation System

Supelco® TLC Explorer Documentation System

Power bank for TLC explorer, 1 unit [(External) power supply: Dell PW7018LC Notebook power bank plus USB-C 65 Wh; power requirements: Selected Dell USB-C power adapters] 20 V, 3,25 A (max. 4,5 A, adapter mode); 15 V, 3 A; 9 V, 3 A; 5 V, 3 A; 0,6 kg
Catalog # 1.52611.0001
Supplier:   Merck
Supelco® TLC Explorer Documentation System
Catalog # 1.52611.0001
Supplier:  Merck
Supelco® TLC Explorer Documentation System
Supelco® TLC Explorer Documentation System

Power bank for TLC explorer, 1 unit [(External) power supply: Dell PW7018LC Notebook power bank plus USB-C 65 Wh; power requirements: Selected Dell USB-C power adapters] 20 V, 3,25 A (max. 4,5 A, adapter mode); 15 V, 3 A; 9 V, 3 A; 5 V, 3 A; 0,6 kg

Price
980,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Superior instrumental solution for reliable TLC plate analysis. It can analyse one or multiple plates up to an area of 20×20 cm. In addition, the device uses three LED light sources – white light (VIS), UV-A (366 nm), and UV-C (254 nm) to illuminate the plates from above in direct-light mode. It allows a quick visual check or a software-based analysis and quantification.

  • Small, portable with off -grid functionality
  • Safe and secure handling
  • Sustainable – long-lasting LED light sources with low energy usage
  • Flexible software and connection
  • Reliable analysis of multiple TLC and HPTLC plates
  • Quantification tool included

The TLC Explorer Documentation System is designed to document and evaluate thin-layer chromatographic (TLC) plates. It offers a safe, fast and flexible way to visually inspect and digitally record images of TLC plates after their chromatographic development workflow in the laboratory. For detecting different substance classes, the device contains three different LED light sources (white light (VIS), UVA (366 nm) and UVC (254 nm), which illuminate the plates from above in direct-light mode. Recorded plate images can be evaluated to generate reports or export the data for further processing with other systems.

Certifications: In compliance with Directive 2014/30/EU.
Directive 2014/35/EU.
Directive 2014/53/UE.
Directive 2011/65/UE; Statutory Instrument 2016 No 1101.
Statutory Instrument 2016 No 1091.
Statutory Instrument 2016 No 3032.
Statutory Instrument 2017 No 1206; FCC part 15 Statement of Conformity to the European Union Directive 2012/19/EU on Waste Electrical and Electronic Equipment (WEEE).

Delivery information: The device is packaged in card boxes. Includes TLC Explorer device with software; illumination unit with three different LED light sources: white light (VIS), UVA (366 nm) and UVC (254 nm); power plugs for worldwide connection; instruction manual; 'How to start' instruction guide; QR code sticker for quick connection; baseplate; dust cover.

Packaging: Insulated.

Caution: Fragile.

Specifications
  • Description:
    Power bank for TLC explorer, 1 unit [(External) power supply: Dell PW7018LC Notebook power bank plus USB-C 65 Wh; power requirements: Selected Dell USB-C power adapters] 20 V, 3,25 A (max. 4,5 A, adapter mode); 15 V, 3 A; 9 V, 3 A; 5 V, 3 A; 0,6 kg
  • Seq:
    02
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Base plate for TLC Explorer, 1 unit; 0,53 kg
    Base plate for TLC Explorer, 1 unit; 0,53 kg
    1.52612.0001
    Log in for availability
    1 * 1 ST - 439,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Drawer unit for TLC Explorer, 1 unit; 1,85 kg
    Drawer unit for TLC Explorer, 1 unit; 1,85 kg
    1.52615.0001
    Log in for availability
    1 * 1 ST - 273,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Illumination unit for TLC Explorer; 0,5 kg
    Illumination unit for TLC Explorer; 0,5 kg
    1.52613.0001
    Log in for availability
    1 * 1 ST - 563,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Electronic unit for TLC Explorer; 0,52 kg
    Electronic unit for TLC Explorer; 0,52 kg
    1.52614.0001
    Log in for availability
    1 * 1 ST - 438,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Dust cover for TLC Explorer, 1 unit; 0,1 kg
    Dust cover for TLC Explorer, 1 unit; 0,1 kg
    1.52618.0001
    Log in for availability
    1 * 1 ST - 120,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Front unit for TLC Explorer, 1 unit; 0,92 kg
    Front unit for TLC Explorer, 1 unit; 0,92 kg
    1.52616.0001
    Log in for availability
    1 * 1 ST - 336,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Antenna set for TLC Explorer, 1 unit; 0,5 kg
    Antenna set for TLC Explorer, 1 unit; 0,5 kg
    1.52619.0001
    Log in for availability
    1 * 1 ST - 143,00 €

Empfehlungen

Empfehlungen werden nur dann basierend auf Ihren Einkaufspräferenzen personalisiert, wenn Sie auf der Seite "Persönliche Daten" die Option „Mein Einkaufserlebnis verbessern“ aktiviert haben.

Andernfalls erhalten Sie allgemeine Empfehlungen.