Cooling box, electrical, Powerbox® Plus
Holds 1,5 L bottles, weight: 3,8 kg, 28 L, 410×320×470 mm(ext); 330×240×350 mm (int)
Catalog # CAMP2000037452
Supplier: CAMPING GAZ
Jump to:
Product Details & Documents
Electrical cooling box equipped with a dial wheel, with which the power and efficiency of the box can be regulated helps to keeps the contents fresh and protected from odour, mold and fungi.
- Premium PU insulated lid for even better performance
- It can be used both on 12 V (auto) and 230 V (normal) socket outlet
- Suitable for longer camping trips or outings
- Bail handle for comfortable carrying
Antimicrobial effect is obtained from an additive which is melted down into the plastic before it is molded into the liner.
Specifications
- Capacity:28 L
- Description:Holds 1,5 L bottles, weight: 3,8 kg
- Dimensions:410×320×470 mm(ext); 330×240×350 mm (int)
- Seq:02
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



