Order Entry
Austria
Orders LinkContactUsLinkComponent
Sample Containers, Sterile

Sample Containers, Sterile

300 ml, Graduated, 75 mm, 88 mm, +
Catalog # BURK6206-1300
Supplier:   BURKLE
Sample Containers, Sterile
Catalog # BURK6206-1300
Supplier:  BURKLE
Sample Containers, Sterile
Sample Containers, Sterile

300 ml, Graduated, 75 mm, 88 mm, +

Price
379,00 €
Log in for availability
1 * 240 ST
Product Details & Documents

Sample box with tightly closing sealing cover.

  • Tightly closing sample container
  • With attached, vertically fixable snap-on lid
  • PP, transparent

The lid can be opened with one hand and its hinge angle is 90°. Liquid/condensate in the lid runs into an absorbing groove integrated in the lid, nothing is lost, and nothing can drip. The box is completely tight, has no crevices, and is therefore easy to fill and can be emptied without residues. It is autoclavable and suitable for deep freezing.

Specifications
  • Ext.Ø:
    75 mm
  • Sterile:
    +
  • Capacity:
    300 ml
  • Description:
    Graduated
  • Height:
    88 mm
  • Seq:
    3