Sample Containers, Sterile
90 ml, Graduated to 80 ml, 43 mm, 79 mm, +
Catalog # BURK6206-1100
Supplier: BURKLE
Jump to:
Product Details & Documents
Sample box with tightly closing sealing cover.
- Tightly closing sample container
- With attached, vertically fixable snap-on lid
- PP, transparent
The lid can be opened with one hand and its hinge angle is 90°. Liquid/condensate in the lid runs into an absorbing groove integrated in the lid, nothing is lost, and nothing can drip. The box is completely tight, has no crevices, and is therefore easy to fill and can be emptied without residues. It is autoclavable and suitable for deep freezing.
Specifications
- Ext.Ø:43 mm
- Sterile:+
- Capacity:90 ml
- Description:Graduated to 80 ml
- Height:79 mm
- Seq:2
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



