Order Entry
Austria
Orders LinkContactUsLinkComponent
Assistent® Brushes for Bottles

Assistent® Brushes for Bottles

Nylon, 60 mm, Steel wire, 470 mm
Catalog # HECH91231200060
Assistent® Brushes for Bottles
Catalog # HECH91231200060
Assistent® Brushes for Bottles
Assistent® Brushes for Bottles

Nylon, 60 mm, Steel wire, 470 mm

Price
6,20 €
Log in for availability
1 * 1 ST
Product Details & Documents

An assortment of brushes, available with nylon or natural bristles, designed for use with laboratory bottles and flasks.

  • For steep-bottom, round-shoulder, and threaded bottles and flasks

Brushes feature a head bundle for better cleaning of the bottoms of bottles and flasks.

Specifications
  • Bristle material:
    Nylon
  • Brush head Ø:
    60 mm
  • Handle material:
    Steel wire
  • Seq:
    4
  • Total length:
    470 mm