Order Entry
Austria
Orders LinkContactUsLinkComponent
Assistent® Brushes for Bottles

Assistent® Brushes for Bottles

Nylon, 45 mm, Steel wire, 390 mm
Catalog # HECH91231200045
Assistent® Brushes for Bottles
Catalog # HECH91231200045
Assistent® Brushes for Bottles
Assistent® Brushes for Bottles

Nylon, 45 mm, Steel wire, 390 mm

Price
43,00 €
Log in for availability
1 * 10 ST
Product Details & Documents

An assortment of brushes, available with nylon or natural bristles, designed for use with laboratory bottles and flasks.

  • For steep-bottom, round-shoulder, and threaded bottles and flasks

Brushes feature a head bundle for better cleaning of the bottoms of bottles and flasks.

Specifications
  • Bristle material:
    Nylon
  • Brush head Ø:
    45 mm
  • Handle material:
    Steel wire
  • Seq:
    2
  • Total length:
    390 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.