Disinfectant cleaner 1 * 8 L
Catalog # KAMM2227286
Supplier: KAMMERER
Frequently Bought Together
, HiPerSolv CHROMANORM® for LC-MS
Supplier: VWR Chemicals
Ethanol absolute, EMPROVE® EXPERT Ph. Eur., BP, ChP, JP, USP suitable for use as excipient, SAFC®
Supplier: MERCK PRODUCTION CHEMICALS
Toluene, EMPLURA®, extra pure, Supelco®
Supplier: Merck
N,N-Dimethylacetamide anhydrous, 99.8 % 1 * 2 L
Supplier: Merck
Acetone ≥99.9%, SPECTRONORM® for spectroscopy
Supplier: VWR Chemicals
Methanol anhydrous, 99.8 % 1 * 1 L
Supplier: Merck
n-Octane ≥95%, TECHNICAL
Supplier: VWR Chemicals
Diethyl ether, SupraSolv® for gas chromatography, Supelco®
Supplier: Merck
Tetrahydrofuran, extra dry over Molecular Sieve 99.5% stabilised, AcroSeal®
Supplier: Thermo Fisher Scientific
Trichloroethylene ≥99.5% ACS, Riedel-de Haën™
Supplier: Honeywell Chemicals
2-Propanol ≥99.0%, GPR RECTAPUR®
Supplier: VWR Chemicals
Sodium hexanitritocobaltate(III)
Supplier: Thermo Fisher Scientific
Methanol, extra dry 99.9%, AcroSeal®
Supplier: Thermo Fisher Scientific
Dichloromethane ≥99.8% stabilised, CHROMASOLV™ for HPLC, Riedel-de Haën™
Supplier: Honeywell Chemicals
Water, CHROMASOLV™ for HPLC, Riedel-de Haën™
Supplier: Honeywell Chemicals