QuickConnect™ Mop Handles
QuickConnect™ carbon fiber telescopic handle, 160 - 290 cm (63 - 114")
Catalog # CONTCFH114
Supplier: CONTEC
Jump to:
Product Details & Documents
Interchangeable mop handles, available in carbon fiber, anodised aluminum, stainless steel, or fiberglass.
- Compatible with all QuickConnect™ frames
- Multiple lengths available
Fully autoclavable QuickConnect™ mop handles and interchangeable mop head frames work together for maximum flexibility when cleaning in critical environments. Invest in one handle and the various interchangeable heads required for specific applications. Handles are available in several lengths and styles.
Telescoping handles are available in lightweight carbon fiber, as well as anodised aluminum, durable stainless steel, or fiberglass. Choose from a variety of lengths.
Specifications
- Description:QuickConnect™ carbon fiber telescopic handle
- Length:160 - 290 cm (63 - 114")
- Seq:03