Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Density hydrometers

Hydrometer 5 with WC certificate, 0,940 - 1,000 g/cm³, 0,001 g/cm³, 300 mm
Artikelnr. AMARH800142/WC
Anbieter:   Amarell
Density hydrometers
Artikelnr. AMARH800142/WC
Anbieter:  Amarell
Density hydrometers
Density hydrometers

Hydrometer 5 with WC certificate, 0,940 - 1,000 g/cm³, 0,001 g/cm³, 300 mm

Preis
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

General purpose hydrometers for density areas.

  • Paper scale and shot weighted body
  • Hydrometer accuracy ±1 scale division
  • Thermometer inside the hydrometer body

Used in laboratories and industry.

Specifications
  • Description:
    Hydrometer 5 with WC certificate
  • Length:
    300 mm
  • Seq:
    34
  • Division:
    0,001 g/cm³
  • Range:
    0,940 - 1,000 g/cm³