MicroFunnel™ Filter Funnels
Save time with disposable units by eliminating the cleaning and sterilisation required with reusable funnels.
- Disposable
- Ideal for aqueous solutions
- Squeeze separation
MicroFunnel™ filter funnels are ideal for testing any aqueous solution for microbial contamination using the principles of Membrane Filter (MF) technique.
The unique squeeze separation makes membrane retrieval easy. Choose from 0,45 µm GN-6 Metricel® (mixed cellulose ester) membrane used for most applications, 0,2 and 0,45 µm Supor® (polyethersulfone) membrane to minimise binding of inhibitory substances, or Metricel® Black (modified polyethersulfone) membrane for better contrast with light colored colonies. Available in 100 and 300 ml capacity. Graduations marked on outside of cylinder for better visibility and easy measurement. Gamma irradiated. Gamma irradiation dose is 15 to 30 kGy.
Applications include quality control analysis in pharmaceutical production, analysing process water for industrial applications, and testing drinking water or wastewater for contamination.
Filtration area: 13,46 cm²
Ø×H: 100 ml: 61×76 mm with cover; 300 ml: 88×91 mm with cover
: Filter funnels are individually bagged except where indicated. Other types of disposable filter funnels are available. See MicroFunnel™ ST disposable filter funnels for a convenient and economical choice for sterility testing within isolators. See MicroFunnel™ Plus disposable filter funnels for funnels designed specifically for water system monitoring - sample cup and filter funnel all in one. Sentino™ Microbiology pump - designed specifically for MicroFunnel™ filter funnel. Contact your Avantor sales representative for more information.
- Membrane:ME25
- Packed:Sterile, bulk
- Pore size:0,45 µm
- Capacity:100 ml
- Description:MicroFunnel™ filter funnel, white, gridded, gamma irradiated
- Material:PS
- Seq:08
- Cat. No.:516-1233
- Effective filtration area:13,46 cm²
- Dimensions:76H×61W mm
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



