Order Entry
Austria
Orders LinkContactUsLinkComponent
Compact Microscopy Computer Workstations, HP Z2 G9

Compact Microscopy Computer Workstations, HP Z2 G9

This microscopy compact workstation HP Z2 G9 (O)
Catalog # ZEIS4102019913000
Supplier:   ZEISS
Compact Microscopy Computer Workstations, HP Z2 G9
Catalog # ZEIS4102019913000
Supplier:  ZEISS
Compact Microscopy Computer Workstations, HP Z2 G9

This microscopy compact workstation HP Z2 G9 (O)

Price
2 531,92 €
Log in for availability
1 * 1 ST
Product Details & Documents

Microscopy compact workstation HP Z2 G9 (O) otherwise know as HP Z2 tower workstation is designed with intel W680 processor. It features with four memory expansion slots (DDR5-RAM modules, 4400 MHz). This workstation comes with USB mouse rescue kit. This unit is designed to accomodates power supply of 700 W, wide-ranging with country specific plug.

  • Memory: max.128 GB RAM
  • Graphics card: Intel UHD graphics 770
  • Display port: 1,4 (max.3840×2160 Pixel)
  • SSD: 1×512 GB M.2 NVMe
  • Network controller: 1×GbE LAN interface (RJ 45)

Made with hard disk size of 1×8 TB SATA 7200 rpm. Consist of multiple USB ports such as 4×type A superspeed USB 10 Gbps (front), 2×type A superspeed USB 10 Gbps, 1×type A superspeed USB 5 Gbps and 3×Hi-speed USB 480 Mbps (rear).

Monitor is designed with features such as visible diagonal: 680 mm, maximum resolution: 2560×1440 pixel at 60 Hz, brightness: 350 nits, bontrast: 1000:1, viewing angle: both horizontal and vertical as 178°, tilt: −5° to +20°, swivel: −45° to +45°, pivot rotation: −90° to +90°, Operating voltage: 100 to 240 V, country-specific power cable.

Certifications: CSA, UL, FCC, CCC, KCC certified.

Specifications
  • Description:
    This microscopy compact workstation HP Z2 G9 (O)
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.