Order Entry
Austria
Orders LinkContactUsLinkComponent
Code Reader™ CR1100 Barcode Scanners

Code Reader™ CR1100 Barcode Scanners

Code Reader™ CR1100 barcode scanner with stand
Catalog # BRDY176693
Supplier:   Brady
Code Reader™ CR1100 Barcode Scanners
Catalog # BRDY176693
Supplier:  Brady
Code Reader™ CR1100 Barcode Scanners
Code Reader™ CR1100 Barcode Scanners

Code Reader™ CR1100 barcode scanner with stand

Price
359,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Automate your operations with the CR1100. With industrial-grade durability and consumer-grade functionality, you get a seamless experience with every scan.

  • Read more types of barcodes with patented dual-field optics
  • Get extra protection to seal out dust and moisture with an IP54 rating
  • Lightweight and compact with rugged design
  • Is customisable for workflow needs with visual, audible and haptic indicators
  • Features a powerful JavaScript platform for complete device control
  • Includes a stand to protect scanner while not in use

Application: Asset tracking, general identification
Ambient light immunity sunlight: Up to 2743,2 m candles/96,890 lux
Colour: Light grey
Warranty: 2 years

Delivery information: Includes CR1100 Barcode reader, stand and 1,8 m USB cable.

Packaging: Contains one kit per box.

Specifications
  • Description:
    Code Reader™ CR1100 barcode scanner with stand
  • Seq:
    02
  • Interfaces:
    RS232, USB 2.0 (generic HID, HID keyboard, virtual com port)
  • Cat. No.:
    BRDY176693
  • Sensor type:
    CMOS 1,2 megapixel; (1280×960) grey scale
  • W×D×H:
    53×68×30 mm
  • Power:
    USB
  • Weight:
    54 g
  • Operating temperature:
    –20...+55 °C
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • Brady workstation scan and print software suite
    Brady workstation scan and print software suite
    BRDY149445
    BBP11, BBP12, BBP31, BBP33, BBP35, BBP37, BBP81, BBP85, BMP41, BMP51, BMP53, BMP61, BMP71, GlobalMark 2 Colour and Cut, GlobalMark 2 Multicolour, i3300, i5100, i7100, i7500, IDXPERT, IP Series, J2000, J4000, J5000, LABXPERT, M410, M510, M610, M611, M710, PR Plus, S3100, THT 3" Core Printers, TLS 2200
    Log in for availability
    1 * 1 ST - 833,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Brady workstation automation software suite
    Brady workstation automation software suite
    BRDY149187
    BBP11, BBP12, BBP30, BBP33, BBP35, BBP37, BBP85, BMP41, BMP51, BMP53, BMP61, BMP71, GlobalMark 2 Multicolor, i3300, i5100, i7100, IP Series, J2000, J4000, J5000, M610, M611, M710, PR Plus, S3000, THT 76 mm Core Printers, Wraptor, Wraptor A6500
    Log in for availability
    1 * 1 ST - 833,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Workstation lockout writer software app
    Workstation lockout writer software app
    BRDY145445
    BBP®31, BBP®33, BBP®85, i3300
    Log in for availability
    1 * 1 ST - 833,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Brady workstation CLP/GHS app via download
    Brady workstation CLP/GHS app via download
    BRDY195526
    Log in for availability
    1 * 1 ST - 369,99 €