Containers with Sloping Base
Container with sloping base, 50 L, Stainless steel 316L
Catalog # SAMPA616-50
Supplier: Sampling Systems
Jump to:
Product Details & Documents
These drums which incorporate a sloping base allow the container to drain completely.
- Made from 316L stainless steel
- Includes lid, clamp and silicone seal
- Other seals available
- Ferrule for easy emptying
- Handles enable easy transportation
The Sampling Systems range of containers with sloping base ensures that material can be completely drained from within and include a ferrule at the base for easy emptying. They have a mirror polish finish for easy cleaning.
Specifications
- Capacity:50 L
- Description:Container with sloping base
- Material:Stainless steel 316L
- Seq:03
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



