Order Entry
Austria
Orders LinkContactUsLinkComponent
Plastic Box, Translucent Polypropylene

Plastic Box, Translucent Polypropylene

Plastic box, 12 compartments, compartment size 29×26 mm, 130×90×25 mm
Catalog # 216-3029
Supplier:   VWR Collection
Plastic Box, Translucent Polypropylene
Catalog # 216-3029
Supplier:  VWR Collection
Plastic Box, Translucent Polypropylene
Plastic Box, Translucent Polypropylene

Plastic box, 12 compartments, compartment size 29×26 mm, 130×90×25 mm

Price
46,30 €
Log in for availability
1 * 16 ST
Product Details & Documents

This range of plastic boxes offers a modern and practical solution for the storage, organization, transportation, and presentation of small parts. With their innovative design, these plastic boxes are ideal for various sectors such as optics, electronics, laboratories, industry, museums, and the medical field.

  • 5 available formats: A4, A5, A6, A7, and A8
  • Material: 100% recyclable virgin polypropylene
  • Hinged lid with secure snap closure
  • Excellent stackability due to stacking feet
  • Temperature resistance from –20 to +80 °C
  • Clear lid for excellent content visibility
  • Dividers reaching the top of the box to prevent movement of small items between compartments
  • Fixed and removable compartments for A4, A5, and A6 formats, fixed compartments for A7 and A8 formats

Their versatility makes them ideal for many applications in various sectors such as optics, electronics, laboratories, industry, museums, and the medical field.

Documents

Specifications
  • Description:
    Plastic box, 12 compartments, compartment size 29×26 mm
  • W×D×H:
    130×90×25 mm