Order Entry
Austria
Orders LinkContactUsLinkComponent
Laboratory Glassware Washers, Without Drying System

Laboratory Glassware Washers, Without Drying System

Laboratory glassware washers, 60 cm, without drying system, with steam condenser
Catalog # SMEGGW1260-SC-000
Supplier:   SMEG
Laboratory Glassware Washers, Without Drying System
Catalog # SMEGGW1260-SC-000
Supplier:  SMEG
Laboratory Glassware Washers, Without Drying System

Laboratory glassware washers, 60 cm, without drying system, with steam condenser

Price
7 820,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The color touch display enables simple and intuitive daily operation. The compact design of the interface ensures the operator a full range of information, including specific programs for every need. In addition, thanks to the ECO program, it is possible to activate a washing cycle with a lower water and energy impact than traditional cycles.

  • Single swing door in stainless steel

USB input enables convenient and efficient laboratory data recording, as well as immediate connection to PC via software for diagnostics, cycle customisation and timely data analysis.

GW1260 model: Washing chamber in stainless steel AISI316
GW0260 model: Washing chamber in stainless steel AISI304

Applications: Laboratory, pharmaceutical, agro-food, small laboratories.

Specifications
  • Description:
    Laboratory glassware washers, 60 cm, without drying system, with steam condenser
  • Seq:
    05
  • Cat. No.:
    SMEGGW1260-SC-000
  • Model:
    GW1260-SC-000
  • W×D×H:
    600×600×850 mm
  • Electrical:
    3N AC 400 V - 50 Hz
  • Noise level:
    <50 dBA
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Single phase electric connection
    Single phase electric connection
    SMEGWD-EC-1
    Log in for availability
    1 * 1 KIT - 98,60 €

Product Information

  • Catalog #
    Availability
    Price
  • Data communication card, LAN Ethernet connection enables monitoring and communication from every access point on the LAN network
    Data communication card, LAN Ethernet connection enables monitoring and communication from every access point on the LAN network
    SMEGWD-LANI2
    Log in for availability
    1 * 1 ST - 433,00 €

Product Information

  • Catalog #
    Availability
    Price
  • External printer
    External printer
    SMEGWD-PRINTE2
    Log in for availability
    1 * 1 ST - 774,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Serial port RS232, for external printer
    Serial port RS232, for external printer
    SMEGWD-232PRINT
    Log in for availability
    1 * 1 ST - 126,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Three-phase electric connection without neutral
    Three-phase electric connection without neutral
    SMEGWD-EC-3
    Log in for availability
    1 * 1 ST - 106,00 €