Masterflex® Ismatec® Pressure lever cassette with inserts POM, 4/pk
Catalog # MFLX78001-91
Supplier: Avantor Fluid Handling
About this item
Choose new cassettes based upon material of construction, tubing type and pressure capabilities.
- Material of construction standard POM-C or optional PVDF
There are two different designs of cartridge. The Click-N-Go design allows for tubing to be used in systems that have up to 1 bar of back pressure exerted on the tubing. The Pressure Lever design allows for system pressures up to 1.5 bar.
- Description:Pressure lever cassette with inserts POM, 4/pk
- Seq:09
- Environmentally Preferable:
- Pk:4