Order Entry
Austria
ContactUsLinkComponent
 
CPC® Aseptiquik® W Series Genderless Connector to 1" Hose Barb, High Temperature, Polycarbonate, AQW17016HT; 1/PK
  MFLX20202-70
undefined
CPC® Aseptiquik® W Series Genderless Connector to 1" Hose Barb, High Temperature, Polycarbonate, AQW17016HT; 1/PK
  MFLX20202-70

 

Provide easy, secure sterile connections even in nonsterile environments now in newly engineered larger sizes.

  • Genderless design simplifies system integration and eases single-use systems specifications with one part number for both halves
  • Intuitive four-step connection process reduces risk of operator error 'FLIP - CLICK - PULL - SNAP'
  • Secure side latches increase connector robustness for wide variety of applications
  • Membrane pull tabs ensure simultaneous and secure removal of both membranes
  • No secondary component needed; no need to purchase and store extra materials or tools to complete the sterile connection process
  • Move liquid media faster to increase process efficiency using largest AseptiQuik® flow diameter

All fittings can be sterilised by gamma irradiation up to 50 kGy. Use high-temperature fittings to sterilize via autoclave up to 266 °F (130 °C) for up to 60 minutes.

  • Barb size/tubing int.Ø (port 1):
    1"
  • Connection Type:
    Aseptic to Barb
  • Flow pattern:
    Straight
  • Max. temperature:
    104 °F (40 °C)
  • Seal material:
    Silicone, platinum-cured
  • Colour:
    White
  • Description:
    CPC® Aseptiquik® W Series Genderless Connector to 1" Hose Barb, High Temperature, Polycarbonate, AQW17016HT; 1/PK
  • Seq:
    1
  • Environmentally Preferable:
  • Regulatory approvals:
    USP
  • Min. temperature:
    34 °F (1 °C)
  • Sterilisation:
    Gamma, autoclave
  • Max. operating pressure:
    4,13 bar (60 psi)
  • Pk:
    1
  • Fitting material:
    Polycarbonate
Frequently Bought Together