EPREP Labels, M710
M7-6-7593-RD, Polyester, Red, 45,00W×15,00H mm, 100/roll
Catalog # BRDY312022
Supplier: Brady
Jump to:
Product Details & Documents
Thermal transfer printable raised panel labels. Designed to make legend plate creation quick, less expensive, and hassle-free.
- Aggressive adhesive and solvent resistance qualities are a great replacement for engraved tags
- Service temperature of −40 to 100 °C
- Gloss finish
Use for electrical components, electrical cabinets, push buttons, patch panels, and any other applications required. This material can also be used for rating and serial plates using alphanumerics that require name plate quality.
Specifications
- Colour:Red
- Dimensions:45,00W×15,00H mm
- Material:Polyester
- Seq:18
- Model:M7-6-7593-RD
- Packed:100/roll



