Self-laminating Polyester Labels for M710
Labels, rectangular, B-461, M7-76-461, Polyester, Permanent acrylic, White/Transparent, M710, 15,24W×41,28H mm, 500/box
Catalog # BRDY311989
Supplier: Brady
Jump to:
Product Details & Documents
Self-laminating polyester labels for M710 printer.
- Self-laminating polyester has a permanent acrylic adhesive and is thermal transfer printable
- Good print smudge resistance, solvent resistance, and high/low temperature performance
Ideal for laboratory labelling applications.
Specifications
- Printer model:M710
- Type:B-461
- Colour:White/Transparent
- Description:Labels, rectangular
- Dimensions:15,24W×41,28H mm
- Material:Polyester
- Model:M7-76-461
- Packed:500/box
- Adhesive:Permanent acrylic



