Order Entry
Austria
Orders LinkContactUsLinkComponent
PROSAT® QuickTask™ Mopping System

PROSAT® QuickTask™ Mopping System

PROSAT® Irradiated QuickTask™ mop presaturated with 70% IPA/30% DI water, 390×130 mm
Catalog # CONTPSTA0022-BPR
Supplier:   CONTEC
PROSAT® QuickTask™ Mopping System
Catalog # CONTPSTA0022-BPR
Supplier:  CONTEC
PROSAT® QuickTask™ Mopping System
PROSAT® QuickTask™ Mopping System

PROSAT® Irradiated QuickTask™ mop presaturated with 70% IPA/30% DI water, 390×130 mm

Price
551,00 €
Log in for availability
1 * 30 ST
Product Details & Documents

Mops presaturated with USP Grade IPA provide consistency between operators and eliminate the need to take extra cleaning solution and separate mops and buckets into a room. Presaturated mops allow for targeted application of IPA to surfaces. They eliminate the risk of flammable liquid spills and reduce IPA usage and VOCs. Presaturated mops also provide an ergonomic option to remove residues.

  • IPA presaturated QuickTask™ mop
  • 100% 2-ply polyester covered mop heads release low levels of particles and fibres
  • Available irradiated, making it ideal for use in Grade B cleanrooms
  • Packaging is a convenient peelable pouch which allows for installation of mop onto frame
  • Small number of mops per package limits excess waste, making it ideal for smaller environments

The PROSAT® QuickTask™ mopping system provides a consistent and convenient option when using IPA to clean or remove residues. Each mop is presaturated with a consistent amount of 70% USP grade isopropyl alcohol, eliminating the need for additional accessories such as bucket systems or wringers. These mops are packaged in convenient peelable pouches, allowing for easy installation onto compatible mop frames. The system has a 100% polyester face and generates low levels of particles and fibres. Using this mop with the QuickTask™ frame and QuickConnect™ handle makes it an ergonomic alternative to hand wiping with IPA presaturated wipes. This system is ideal for rinsing after applying disinfectants to ceilings, walls, and floors, or for removing dried-on residues from surfaces. The PROSAT® QuickTask™ mopping system is available irradiated for use in Grade B to D cleanrooms.

Packaging: Packaged in polyethylene outer bags to simplify product transfer.

Specifications
  • Description:
    PROSAT® Irradiated QuickTask™ mop presaturated with 70% IPA/30% DI water
  • L×W:
    390×130 mm
  • Seq:
    02