Order Entry
Austria
ContactUsLinkComponent
 
Masterflex® I/P® Brushless Process Drive with Remote I/O and Easy-Load® Pump Head for Precision Tubing; 115/230 VAC
  MFLX77965-00-EU
ISO9001
undefined
Masterflex® I/P® Brushless Process Drive with Remote I/O and Easy-Load® Pump Head for Precision Tubing; 115/230 VAC
  MFLX77965-00-EU
ISO9001

 

Powerful, low-maintenance drives are versatile and cost-effective.

  • Flow rate 0.2 to 26 LPM with I/P tubing—flow rate depends on drive rpm, pump head, and tubing size
  • Digital interface with LED display shows percent speed with 1% resolution
  • Speed control via three-turn potentiometer for quick, easy adjustments
  • Easily control start/stop and reverse features via sealed keypad
  • Contructed of non-chip painted steel and aluminum IP55-rated housing
  • Brushless, maintenance-free motor offers ±0.25% speed control accuracy
  • Remote control available using analog communication—voltage, current and contact closure
  • Flow rate 0.4 to 8 LPM with I/P tubing—flow rate depends on drive rpm, pump head, and tubing size

I/P® brushless process drives offer heavy-duty performance for your demanding process applications. This model features robust 1⁄3-hp brushless motors that drive up to two pump heads with most tubing formulations, while eliminating the cost and inconvenience of brush replacement. Adjust the drive speed quickly using the speed control knob—speed is displayed on an easy-to-read LED display from 5 to 100% of full speed, with 1% resolution.

Remote control inputs include 4 to 20 mA, 0 to 10 V, start/stop, and reverse; remote control outputs a “pump ready” signal and 4 to 20 mA outputs (requires 77300-32 remote cable kit, sold separately).

The IP55-rated epoxy-coated, steel enclosure provides excellent protection against chemicals, water, and dust. With a compact footprint and built-in carrying handle, these lightweight drives conserve space and allow easy portability.

  • Maximum Flow Rate:
    8000 ml/min
  • Power:
    115/230 VAC; 50/60 Hz; 4,5 A @ 115 V; 2,5 A @ 230 V
  • Accuracy:
    ±0,25% (2% of max rpm)
  • Cloud connected:
    No
  • Control type:
    Variable-speed digital
  • Frequency:
    50/60 Hz
  • Min. flow rate:
    400 ml/min
  • No. of channels:
    1
  • Pump series:
    I/P
  • Voltage:
    115/230 VAC
  • Description:
    I/P Precision Process Pump w/ Easy-Load Head; 650 rpm
  • Height:
    228,6 mm
  • Length:
    330,2 mm
  • Seq:
    04
  • Environmentally Preferable:
  • Model:
    77965-00
  • Duty cycle:
    Continuous
  • Anti-drip:
    No
  • Digital dispensing:
    No
  • Drive IP rating:
    IP 55
  • Max. flow rate per channel:
    8000 ml/min
  • Min. flow rate per channel:
    400 ml/min
  • Min. RPM:
    33 rpm
  • Open-head sensor:
    No
  • Remote I/O:
    4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • Reversible motor:
    Yes
  • Tubing sizes accepted:
    I/P® 26, 73, 82
  • Washdown capable:
    Yes
  • Current:
    4,5 A @ 115 V; 2,5 A @ 230 V
  • Tubing:
    06440-73, 10-ft (Tygon® E-LFL, I/P® 73)
  • Drive:
    77411-00 (I/P® brushless process drive with remote I/O)
  • No. of rollers:
    3
  • Warranty:
    2 years
  • Pk:
    1
  • Width:
    355,6 mm
  • Housing material:
    Painted steel and aluminium
  • Electrical plug type:
    EU
  • Max. RPM:
    650 rpm
Frequently Bought Together