Order Entry
Austria
Orders LinkContactUsLinkComponent
VWR®, Single-Channel Pipettes, Mechanical, Variable Volume

VWR®, Single-Channel Pipettes, Mechanical, Variable Volume

Standard Line, 2 - 20 µl, ±3,0 - ±0,8 %, ≤1,5 - ≤0,3 %, Yellow
Catalog # 613-7104
Supplier:   VWR Collection
VWR®, Single-Channel Pipettes, Mechanical, Variable Volume
Catalog # 613-7104
Supplier:  VWR Collection
VWR®, Single-Channel Pipettes, Mechanical, Variable Volume
VWR®, Single-Channel Pipettes, Mechanical, Variable Volume

Standard Line, 2 - 20 µl, ±3,0 - ±0,8 %, ≤1,5 - ≤0,3 %, Yellow

Price
235,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These lightweight Standard Line pipettes provide accuracy and precision. Their ergonomic features, such as the contoured shape of the handle and the soft spring system, deliver smooth and effortless pipetting, even during extensive periods of use.

  • Easily adjustable ejector height system to accommodate virtually all brands of tips
  • UV resistant and fully autoclavable
  • Easy and quick recalibration system
  • Colour coded shaft for easy volume identification
  • 5000 and 10000 μl version with shaft protected by filter
Specifications
  • Colour code:
    Yellow
  • Volume:
    2 - 20 µl
  • Description:
    Standard Line
  • Seq:
    06
  • Accuracy:
    ±3,0 - ±0,8 %
  • Imprecision:
    ≤1,5 - ≤0,3 %
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Filter for standard and EHP 5 and 10 ml pipettes
    Filter for standard and EHP 5 and 10 ml pipettes
    VWRISP19476
    Log in for availability
    1 * 10 ST - 51,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Shelf clip for 1 single or multichannel pipette, Standard Line, EHP and UHP
    Shelf clip for 1 single or multichannel pipette, Standard Line, EHP and UHP
    613-7230
    Log in for availability
    1 * 1 ST - 15,20 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.