Order Entry
Austria
ContactUsLinkComponent
Masterflex® Sani-Lock Quick-Connect, 1" Sani-Lock×1-1/2" Tri-Clamp Adapter; 10/PK
Masterflex® Sani-Lock Quick-Connect, 1" Sani-Lock×1-1/2" Tri-Clamp Adapter; 10/PK
Catalog # MFLX31607-84
undefined
Masterflex® Sani-Lock Quick-Connect, 1" Sani-Lock×1-1/2" Tri-Clamp Adapter; 10/PK
Catalog # MFLX31607-84

About this item

No hinge clamp required – rapid one-hand connection.

  • Snap-in-place locking arms secure fitting, while safety pins prevent accidental release
  • Fully compatible with sanitary Tri-Clamp® fittings
  • 150 psi (10.3 bar) working line pressure

Converts any connection into a sanitary 'quick-connect' connection. Sani-Lock provides the convenience and efficiency of a quick-connect while maintaining the integrity of a sanitary connection. Use with Tuf-Flex® gaskets for guaranteed leak-proof alignment.(sold separately below) Automatic alignment of the Tuf-Flex gasket eliminates over and under compression of gaskets. The locking arms snap-in-place while creating a secure connection.

  • Connection Type:
    Sanitary to Sani-Lock
  • Flow pattern:
    Straight
  • Sanitary clamp size (Port 1):
    1½"
  • Description:
    Sani-Lock Quick-Connect, 1" Sani-Lock×1½" Tri-Clamp Adapter; 10/PK
  • Environmentally Preferable:
  • Warranty:
    Manufacturer defect
  • Pk:
    10
  • Fitting material:
    Stainless Steel 316
  • Sanitary gasket size:
    1½"
Frequently Bought Together