MICROTUBE BECKMAN TYPE 0.4ML 1 * 1.000 items
Catalog # DELT900007
Supplier: DELTALAB
Frequently Bought Together
Methanol, anhydrous (max. 0.002% H₂O) ≥99.9%
Supplier: VWR Chemicals
n-Hexane ≥99.0%, PESTINORM® for capillary GC analysis
Supplier: VWR Chemicals
Chloroform ≥99% stabilised, GPR RECTAPUR®
Supplier: VWR Chemicals
Diethylene glycol for synthesis
Supplier: Merck
Methanol ≥99.9%, HiPerSolv CHROMANORM®, PFAS grade for LC-MS
Supplier: VWR Chemicals
n-Pentane, EMSURE® for analysis, Supelco®
Supplier: Merck
Cyclohexane ≥99.8%, SupraSolv® for GC-MS
Supplier: Merck
Water, LiChrosolv® for chromatography, for LC-MS, Supelco®
Supplier: Merck
Diethyl ether ≥99% stabilised, GPR RECTAPUR®
Supplier: VWR Chemicals
2-Propanol 99.5+%
Supplier: Thermo Fisher Scientific
1-Pentanol ≥98%
Supplier: Thermo Fisher Scientific
Tetrahydrofuran, extra dry over Molecular Sieve 99.5% stabilised, AcroSeal®
Supplier: Thermo Fisher Scientific
Cyclohexane 99.8% for HPLC
Supplier: Thermo Fisher Scientific