N-Cyclopropyl-3-methyl-4-(4,4,5,5-tetramethyl-1,3,2-dioxaborolan-2-yl)benzenesulfonamide,95% 1 * 0,1 g
AMBDA1600456-100MG
: AMBEED
N-Cyclopropyl-3-methyl-4-(4,4,5,5-tetramethyl-1,3,2-dioxaborolan-2-yl)benzenesulfonamide,95% 1 * 0,1 g
AMBDA1600456-100MG
: AMBEED
Frequently Bought Together
2-Methylbutane ≥99%, GPR RECTAPUR®
: VWR Chemicals
n-Hexane ≥99%, HiPerSolv CHROMANORM® for LC-MS
: VWR Chemicals
Petroleum spirit, 80…110 °C, TECHNICAL
: VWR Chemicals
Methanol ≥99.9%, CHROMASOLV™ for capillary GC analysis, Riedel-de Haën™
: Honeywell Chemicals
Acetonitrile, CHROMASOLV™ for pesticide residue analysis, Riedel-de Haën™
: Honeywell Chemicals
Xylene (mixture of isomers) ≥98%, liquid
: PanReac AppliChem
tert-Butyl methyl ether ≥99.0%, AnalaR NORMAPUR® ACS
: VWR Chemicals
N-Methyl-2-pyrrolidone (NMP), extra dry over Molecular Sieve 99.5%, AcroSeal®
: Thermo Fisher Scientific
Benzyl alcohol ≥99%
: Thermo Fisher Scientific