2-(Bromomethyl)pyridine hydrobromide,95% 1 * 10 g
AMBDA249859-10G
: AMBEED
Frequently Bought Together
Ethyl acetate ≥99%, GPR RECTAPUR®
: VWR Chemicals
n-Hexane ≥97%, HiPerSolv CHROMANORM® for HPLC
: VWR Chemicals
Dimethyl sulphoxide 99.8+% for HPLC
: Thermo Fisher Scientific
Iodomethane ≥99% stabilised
: Thermo Fisher Scientific
Pyridine, extra dry 99.5%, AcroSeal®
: Thermo Fisher Scientific
Acetone ≥99%
: Thermo Fisher Scientific
Methanol ≥99.9%, CHROMASOLV™, gradient grade for HPLC, Riedel-de Haën™
: Honeywell Chemicals