1-Bromo-4-(1-methoxyethyl)benzene,97% 1 * 0,25 g
Catalog # AMBDA473783-250MG
Supplier: AMBEED
Frequently Bought Together
Dimethyl sulphoxide, EMSURE® ACS for analysis, Supelco®
Supplier: Merck
Acetone ≥99.5%, GPR RECTAPUR®
Supplier: VWR Chemicals
m-Xylene, extra dry 99%, AcroSeal®
Supplier: Thermo Fisher Scientific
PETROLEUM ETHER 40-60°C 1 * 5 L
Supplier: Roth Carl
2-Methylbutane 99+%, extra pure
Supplier: Thermo Fisher Scientific
Acetone ≥99.5% (by GC), liquid USP, BP, Ph. Eur., pure
Supplier: PanReac AppliChem
Methanol ≥99.8%, HiPerSolv CHROMANORM®, Isocratic Grade for HPLC
Supplier: VWR Chemicals
Benzonitrile 99+% for spectroscopy
Supplier: Thermo Fisher Scientific
Ethylbenzene 99.8%, pure
Supplier: Thermo Fisher Scientific
n-Hexane 95%, ChromAR®, Macron Fine Chemicals™
Supplier: MACRON AVANTOR BRAND
Ethanol absolute, BAKER ANALYZED® ACS, J.T.Baker®
Supplier: Avantor
Carbon disulphide 99.9% for HPLC
Supplier: Thermo Fisher Scientific
ETHYL ACETATE 99.5% FOR SYNTHESIS 1 * 200 L
Supplier: PanReac AppliChem
2-Propanol ≥99.8% (by GC), Puriss. p.a. ACS, ISO, Reag. Ph. Eur., Riedel-de Haën™
Supplier: Honeywell Chemicals