(3,3,4,4,5,5,6,6,7,7,8,8,9,9,10,10,10-Heptadecafluorodecyl)trimethoxysilane,97% 1 * 1 g
Catalog # AMBDA265095-1G
Supplier: AMBEED
(3,3,4,4,5,5,6,6,7,7,8,8,9,9,10,10,10-Heptadecafluorodecyl)trimethoxysilane,97% 1 * 1 g
Catalog # AMBDA265095-1G
Supplier: AMBEED
Frequently Bought Together
Toluene ≥99.0%, GPR RECTAPUR®
Supplier: VWR Chemicals
n-Hexane, EMPLURA®, Supelco®
Supplier: Merck
Chloroform, Uvasol® for spectroscopy, Supelco®
Supplier: Merck
Butyl acetate 99+% for spectroscopy
Supplier: Thermo Fisher Scientific
N,N-Dimethylformamide ≥99.9%, CHROMASOLV™ Plus for HPLC, Riedel-de Haën™
Supplier: Honeywell Chemicals
Cyclohexanone ≥99%
Supplier: Thermo Fisher Scientific
Cyclohexane 99.8% for HPLC
Supplier: Thermo Fisher Scientific
tert-Butanol 99.5%, extra pure
Supplier: Thermo Fisher Scientific
Methyl ethyl ketone ≥99.0% ACS, Riedel-de Haën™
Supplier: Honeywell Chemicals
Methanol ≥99.9%, CHROMASOLV™ for HPLC, Riedel-de Haën™
Supplier: Honeywell Chemicals
Chloroform ≥99.5% stabilised
Supplier: Honeywell Chemicals
Tetrabutylammonium hydroxide 0.4 M in water for HPLC
Supplier: Thermo Fisher Scientific