(4-Nitrophenyl)methanesulfonyl chloride,95% 1 * 5 g
Catalog # AMBDA922747-5G
Supplier: AMBEED
Frequently Bought Together
Cyclohexanone, EMPLURA®, extra pure, Supelco®
Supplier: Merck
Ethyl acetate anhydrous, 99.8 % 1 * 2 L
Supplier: Merck
Tetrahydrofuran, extra dry over Molecular Sieve 99.5% stabilised, AcroSeal®
Supplier: Thermo Fisher Scientific
Ethyl acetate ≥99.8%, HiPerSolv CHROMANORM® for preparative HPLC
Supplier: VWR Chemicals
Dichloromethane ≥99.5% stabilised ACS
Supplier: Thermo Fisher Scientific
Chloroform ≥99.8% stabilised ACS, Riedel-de Haën™
Supplier: Honeywell Chemicals
Pyridine, extra dry over Molecular Sieve 99.5%, AcroSeal®
Supplier: Thermo Fisher Scientific
Chloroform ≥99.8% stabilised ACS, Riedel-de Haën™
Supplier: Honeywell Chemicals
Methyl ethyl ketone 99+% for spectroscopy
Supplier: Thermo Fisher Scientific
Dimethyl sulphoxide, anhydrous ≥99.8%
Supplier: Thermo Fisher Scientific
1,4-Dioxane 99.5% stabilised for analysis
Supplier: Thermo Fisher Scientific
1-Pentanol ≥98%
Supplier: Thermo Fisher Scientific
Turpentine oil
Supplier: Roth Carl