3-(Bromomethyl)pyridine hydrobromide,96% 1 * 25 g
Catalog # AMBDA568387-25G
Supplier: AMBEED
Frequently Bought Together
tert-Butyl methyl ether anhydrous, 99.8 % 1 * 1 L
Supplier: Merck
2,5-Di-tert-butylhydroquinone for synthesis, Sigma-Aldrich®
Supplier: Merck
Chloroform 99.0-99.4% (by GC) stabilised, Puriss. p.a. ISO, Reag. Ph. Eur., Riedel-de Haën™
Supplier: Honeywell Chemicals
Chlorobenzene ≥99%
Supplier: Thermo Fisher Scientific
Methanol ≥99.9% (by GC) Reag. Ph. Eur., ACS, ISO for analysis
Supplier: PanReac AppliChem
Dichloromethane ≥99% stabilised, GPR RECTAPUR®
Supplier: VWR Chemicals
Diisopropyl ether ≥98.5% (by GC) stabilised, Puriss. p.a., Riedel-de Haën™
Supplier: Honeywell Chemicals
TERT. BUTANOL FOR HPLC 99,5% 1 * 1 L
Supplier: Merck
p-Xylene 99% for spectroscopy
Supplier: Thermo Fisher Scientific
Methanol ≥99.8% (by GC), BAKER ANALYZED® ACS, J.T.Baker®
Supplier: Avantor
Chloroform ≥99.8% stabilised ACS, Riedel-de Haën™
Supplier: Honeywell Chemicals