4-Bromo-2-nitroaniline,98% 1 * 25 g
Catalog # AMBDA255531-25G
Supplier: AMBEED
Frequently Bought Together
n-Heptane, EMPLURA®, Supelco®
Supplier: Merck
Acetone ≥99.5%, GPR RECTAPUR®
Supplier: VWR Chemicals
Acetonitrile ≥99.7%, Environmental Grade
Supplier: Thermo Fisher Scientific
Diiodomethane ≥99% stabilised
Supplier: Thermo Fisher Scientific
Glycerine, Hi-LR™
Supplier: HIMEDIA
Methanol ≥99.8% for LC-MS
Supplier: Thermo Fisher Scientific
Dimethyl sulphoxide ≥99.9% Reag. Ph. Eur., ACS
Supplier: PanReac AppliChem
Cyclohexane 99.8% for HPLC
Supplier: Thermo Fisher Scientific
Dichloromethane, extra dry over Molecular Sieve 99.8% stabilised, AcroSeal®
Supplier: Thermo Fisher Scientific
Ethanolamine ACS
Supplier: Thermo Fisher Scientific