Imidazo[1,2-a]pyridine,95% 1 * 5 g
AMBDA197969-5G
: AMBEED
Frequently Bought Together
Ethanol eurodenatured ≥96%, TechniSolv® (1:1:1)
: VWR Chemicals
Ethyl acetate ≥99%, GPR RECTAPUR®
: VWR Chemicals
Methanol, anhydrous (max. 0.002% H₂O) ≥99.9%
: VWR Chemicals
2,2,4-Trimethylpentane ≥99.5%, HiPerSolv CHROMANORM® for HPLC
: VWR Chemicals
n-Hexane ≥99%, PESTINORM® Supra Trace for organic trace analysis
: VWR Chemicals
Carbon disulphide ≥99.5%, GPR RECTAPUR®
: VWR Chemicals
Ethyl acetate ≥99.5% (by GC), Puriss. p.a. ACS, ISO, Reag. Ph. Eur., Riedel-de Haën™
: Honeywell Chemicals
Dichloromethane, extra dry over Molecular Sieve 99.8% stabilised, AcroSeal®
: Thermo Fisher Scientific