Benzyl (2-fluoro-5-(4,4,5,5-tetramethyl-1,3,2-dioxaborolan-2-yl)phenyl)carbamate,95% 1 * 0,25 g
AMBDA764272-250MG
: AMBEED
Benzyl (2-fluoro-5-(4,4,5,5-tetramethyl-1,3,2-dioxaborolan-2-yl)phenyl)carbamate,95% 1 * 0,25 g
AMBDA764272-250MG
: AMBEED
Frequently Bought Together
2-Methylbutane 99+%, extra pure
: Thermo Fisher Scientific
2-Propanol, extra dry 99.8%, AcroSeal®
: Thermo Fisher Scientific
Acetonitrile, extra dry 99.9%, AcroSeal®
: Thermo Fisher Scientific
Acetonitrile ≥99.5% (by GC), Puriss. p.a. ACS, Reag. Ph. Eur., Riedel-de Haën™
: Honeywell Chemicals
Dimethyl sulphoxide ≥99%
: Thermo Fisher Scientific
Acetonitrile ≥99.5% ACS
: Thermo Fisher Scientific
Chloroform ≥99.8% stabilised ACS, Riedel-de Haën™
: Honeywell Chemicals
Dichloromethane, extra dry over Molecular Sieve 99.8% stabilised, AcroSeal®
: Thermo Fisher Scientific
2-Propanol ≥99.8% (by GC), CHROMASOLV™ for pesticide residue analysis, Riedel-de Haën™
: Honeywell Chemicals
Chloroform ≥99.5% stabilised
: Honeywell Chemicals